Beli air gripper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Air Gripperatribut:
- Magnet Yes/No: yes
- Action: Single acting (Normally open)
- Bore Size (mm): 16
- Cover: With dust cover
- Number of Fingers: 2 fingers
- Port Size: M3 x 0.5
- Remarks: Not applicable for in-vehicle, medical, and consumer industries
- Series: MHZJ
- SMC Linear Guide Air Gripper, Parallelatribut:
- Action: Double Acting
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Body Option: Basic Type
- SMC Air Gripper, Mhc Serise Mhc -atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Finger Material: None
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Material: VDE
- SMC Air Gripper MHZ2-16DN Seriesatribut:
- Cylinder Inner Diameter (Φmm): 16
- Auto Switch Additional Symbol: (S) With 1
- Auto Switch Type: M9BV
- Lead Wire (m): 1
- Open/Close Stroke (Both Sides) (mm): 6
- Type of Acting: Double acting
- Airtac Wide Type Parallel Gripper HFT10X20-S (Pencekam Pneumatik)atribut:
- Ambient and Flowing Fluid Temperature (°C): -20~70
- Built-in Magnet Availability: Included
- Gripping Force (N): 14
- Operating Pressure Range (MPa): 0.25~0.7
- Piping Connection Size: M5X0.8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stroke (mm): 20
- Suitable fluid: Air
- Tube Inner Diameter (mm): 10
- Type of Acting: Double acting
- Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)Deskripsi:Low cost one-touch bottle with excellent workability. Polypropylene bottle with excellent heat resistance, chemical resistance and transparency. No need for packing, no plugs, and workability has been improved. Very good test results for acid and alkali resistance and some solvents. A one-touch bottle with excellent workability.atribut:
- RoHS Directive: 10 substances
- SMC Parallel Open/Close Type Air Gripper/Standard Type MHZ2 Series MHZ2-16Datribut:
- Cylinder Inner Diameter (Φmm): 16
- Open/Close Stroke (Both Sides) (mm): 6
- Type of Acting: Double acting
- American Tool Combination Wrench Elliptical (Kunci Ring Pas)Deskripsi:> Chrome vanadium steel hardened and tempered> Fully drop forged> Satin finish> 12 Pointatribut:
- Packaging: Individual wrap hanging carton
- Material: Chrome Vanadium
- SMC MHZ2 - Parallel Open Close Type Air Gripper Standard Type MHZ2-16D2atribut:
- Cylinder Inner Diameter (Φmm): 16
- Open/Close Stroke (Both Sides) (mm): 6
- Type of Acting: Double acting
- Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Piston Stroke (mm): 25.4
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- Orico 4 Port USB3.0 PCI-E Expansion Cardatribut:
- Input Port: PCB + Metal
- Output Interface: USB3.0 Type-A*4
- Input Interface: PCI-E Host Interface
- Features: Quickly Expands 4 USB3.0 Interfaces
- Dimensions (mm): 120x70x19
- American Tool Double Box End Wrench Eliptical (Kunci Ring)Deskripsi:- Chrome vanadium steel hardened and tempered - Fully drop forged - 30 degrees offset box - 12 pointatribut:
- Packaging: Individual wrap hanging carton
- Airway Hose PU Tube (Selang PU)atribut:
- Temperature (°C): 60
- Pressure (bar): 10
- Color: Assorted Color
Daftar Harga air gripper Terbaru October 2026
| SMC Air Gripper | Rp139.900 |
| American Tool Gagang Sok T Impact | Rp339.900 |
| SMC Linear Guide Air Gripper, Parallel | Rp4.899.900 |
| MAXPOWER Electronic Tool Set (Kunci Set Elektronik) | Rp589.900 |
| SMC Air Gripper, Mhc Serise Mhc - | Rp2.899.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp9.900 |
| TEKIRO Insulated Screwdriver Set (Obeng Isolasi) | Rp469.900 |
| SMC Air Gripper MHZ2-16DN Series | Rp5.799.900 |
| Airtac Wide Type Parallel Gripper HFT10X20-S (Pencekam Pneumatik) | Rp1.499.900 |
| SMC ISO Air Cylinder C85 (Silinder Pneumatik) | Rp359.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P102053980-1.jpg)

/01P102260001-19.jpg)
/3uP103684138-3.jpg)

/ieP114763662-1.jpg)
/5tP102268209-3.jpg)
%20PP%20Narrow%20Mouth%20(Botol%20Lab)/67P106152223-1.jpg)

/P102087701-1.jpg)



/P102089125-1.jpg)
/INDOCART%20Toner%20Cartridge%20HP%20(Tinta%20Serbuk%20Printer)/3aP109114118-1.jpg)
/5lP102082201-6.jpg)
/h2P105924614-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)